Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-8.71 REAMING TOOLS HSS/-CO 5072951
TITEX F1352HUN-8.71 REAMING TOOLS HSS/-CO 5072951
Machine reamer in HSS
References
walter titex:
F1352HUN-8.71
rubix:
356A9389
manufacturer :
5072951
ean:
4031132142876
Technical specifications
Nominal diameter (metric)
8.71
mm
Total length
125
mm
Length of cut
36
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-8.71 REAMING TOOLS HSS/-CO 5072951
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
8.71
mm
Total length
125
mm
Length of cut
36
mm
Body material
HSS-E
Tail diameter
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.00
excl. VAT
/
Each
£
68.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B10110.0 REAMER 10.00 MM 5986621
TITEX F1352HUN-4.18 REAMING TOOLS HSS/-CO 5072460
TITEX F1352HUN-8.01 REAMING TOOLS HSS/-CO 5072881
TITEX F1352HUN-3.45 REAMING TOOLS HSS/-CO 5072387
TITEX F1352HUN-2.52 REAMING TOOLS HSS/-CO 5072294
DORMER B1707.05 REAMER 7.05 MM 5986602
TITEX F1352HUN-5.58 REAMING TOOLS HSS/-CO 5072638
TITEX F1352HUN-1.18 REAMING TOOL 5071959
TITEX F1352HUN-4.41 REAMING TOOLS HSS/-CO 5072483
TITEX F1352HUN-1.67 REAMING TOOLS HSS/-CO 5072008
DOR CARBIDE REAMER 11.99
TITEX F1352HUN-6.75 REAMING TOOLS HSS/-CO 5072755
TITEX F1352HUN-1.55 REAMING TOOLS HSS/-CO 5071996
DORMER B1702.02 REAMER 2.02 MM 5986798
TITEX F1352HUN-1.89 REAMING TOOLS HSS/-CO 5072030