Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-9.1 REAMING TOOLS HSS/-CO 5071928
TITEX F1352-9.1 REAMING TOOLS HSS/-CO 5071928
Machine reamer in HSS
References
walter titex:
F1352-9.1
rubix:
356A8516
manufacturer :
5071928
ean:
4031132187068
Technical specifications
Nominal diameter (metric)
9.1
mm
Body material
HSS-E
Product details
Technical specifications
Product details : TITEX F1352-9.1 REAMING TOOLS HSS/-CO 5071928
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
9.1
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.83
excl. VAT
/
Each
£
39.40
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-3.28 REAMING TOOLS HSS/-CO 5072370
TITEX F1352HUN-11.05 REAMING TOOLS HSS/-CO 5072146
TITEX F1352HUN-2.35 REAMING TOOLS HSS/-CO 5072277
TITEX F1352HUN-11.3 REAMING TOOLS HSS/-CO 5072171
TITEX F1352HUN-8.77 REAMING TOOLS HSS/-CO 5072957
TITEX F1352HUN-11.41 REAMING TOOLS HSS/-CO 5072182
TITEX F1352HUN-2.79 REAMING TOOLS HSS/-CO 5072321
TITEX F1352HUN-8.27 REAMING TOOLS HSS/-CO 5072907
DORMER CARBIDE REAMER 20.0 B44220.0
TITEX F1352-19 REAMING TOOLS HSS/-CO 5071854
TITEX F1352HUN-5.19 REAMING TOOLS HSS/-CO 5072561
DORMER B9018.0 REAMER 8.00 MM 5986543
GUHRING 00405 011.000 REAMER/COUNTERSINK TOOL 9004050110000
DORMER HSCO REAMER 23.0 B16123.0
DORMER B101 HSS MTS MACHINE REAMER SPIRAL FLUTES 24.0MM