References
Walter Titex:F1352-19
Rubix:80298008
Manufacturer :5071854
EAN:4031132188829

Technical specifications
| Nominal diameter (metric) | 19 mm |
|---|---|
| Total length | 189 mm |
| Body material | hss-e |
Product details : TITEX F1352-19 REAMING TOOLS HSS/-CO 5071854
Walter standard up to Ø 1.3
Technical specifications
Attributes
| Nominal diameter (metric) | 19 mm |
|---|---|
| Total length | 189 mm |
| Body material | hss-e |
| Tail diameter | 16 mm |
| Length of cut | 58 mm |
Show UNSPSC/ECL@SS
£ 84.52 excl. VAT
/ Each
£ 101.42 incl. VAT
- Usually arrives within 14 working days