Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B9018.0 REAMER 8.00 MM 5986543
DORMER B9018.0 REAMER 8.00 MM 5986543
HSS machine drill Dormer
References
dormer:
B9018.0
rubix:
024537
ean:
7320760181041
Technical specifications
Nominal diameter (metric)
8
mm
Total length
115
mm
Length of cut
58
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B9018.0 REAMER 8.00 MM 5986543
Technical specifications
Attributes
Nominal diameter (metric)
8
mm
Total length
115
mm
Length of cut
58
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.25
excl. VAT
/
Each
£
48.30
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
DORMER CARBIDE REAMER 8.0 B4118.0
TITEX F1352HUN-9.91 REAMING TOOLS HSS/-CO 5073071
TITEX F1352HUN-11.36 REAMING TOOLS HSS/-CO 5072177
TITEX F1352HUN-3.59 REAMING TOOLS HSS/-CO 5072401
DORMER HSCO REAMER 19.0 B16119.0
TITEX F1352HUN-5.97 REAMING TOOLS HSS/-CO 5072677
DOR CARBIDE REAMER 1.03
TITEX F1352HUN-5.86 REAMING TOOLS HSS/-CO 5072666
TITEX F1352-6.8 REAMING TOOLS HSS/-CO 5071905
DORMER B1706.05 REAMER 6.05 MM 5986558
DORMER B901 11MM SS MACHINE REAMER
TITEX F1352-8.4 REAMING TOOLS HSS/-CO 5071921
TITEX F1352HUN-1.59 REAMING TOOLS HSS/-CO 5072000
TITEX F1352HUN-8.88 REAMING TOOLS HSS/-CO 5072968
TITEX F1352HUN-9.93 REAMING TOOLS HSS/-CO 5073073