References
Dormer:B16123.0
Rubix:1066246
EAN:7320760140444


Technical specifications
| Nominal diameter (metric) | 23 mm |
|---|---|
| Total length | 241 mm |
| Body material | hss-e |
Product details : DORMER HSCO REAMER 23.0 B16123.0
The B161 is manufactured according to DIN208 and intended for hole tolerance H7. Left spiral (form B). For through holes because the chip is pushed forward through the hole. This reamer has a short cut so that shallow blind holes can also be cleared with the B161
Applications
HSS-E machine reamer provided with a spill cone, therefore it is suitable for, for example, column drilling machines
Technical specifications
Attributes
| Nominal diameter (metric) | 23 mm |
|---|---|
| Total length | 241 mm |
| Body material | hss-e |
| Length of cut | 66 mm |
Show UNSPSC/ECL@SS
£ 112.53 excl. VAT
/ Each
£ 135.04 incl. VAT
- Usually arrives within 14 working days