References
Walter Titex:F1352HUN-3.92
Rubix:356A8962
Manufacturer :5072434
EAN:4031132138084

Technical specifications
| Nominal diameter (metric) | 3.92 mm |
|---|---|
| Total length | 75 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-3.92 REAMING TOOLS HSS/-CO 5072434
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 3.92 mm |
|---|---|
| Total length | 75 mm |
| Body material | hss-e |
| Tail diameter | 4 mm |
| Length of cut | 19 mm |
Show UNSPSC/ECL@SS
£ 34.67 excl. VAT
/ Each
£ 41.60 incl. VAT
- Usually arrives within 14 working days