Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-2.45 REAMING TOOLS HSS/-CO 5072287
TITEX F1352HUN-2.45 REAMING TOOLS HSS/-CO 5072287
Machine reamer in HSS
References
walter titex:
F1352HUN-2.45
rubix:
276A2685
manufacturer :
5072287
ean:
4031132136615
Technical specifications
Nominal diameter (metric)
2.45
mm
Total length
57
mm
Length of cut
14
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-2.45 REAMING TOOLS HSS/-CO 5072287
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
2.45
mm
Total length
57
mm
Length of cut
14
mm
Body material
HSS-E
Tail diameter
2.45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.75
excl. VAT
/
Each
£
50.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00405 008.000 REAMER/COUNTERSINK TOOL 9004050080000
DORMER B9011/4 REAMER 1/4 INCH 5986440
TITEX F1352HUN-11.47 REAMING TOOLS HSS/-CO 5072188
TITEX F1352-6.7 REAMING TOOLS HSS/-CO 5071904
DOR CARBIDE REAMER 12.02
TITEX F1352HUN-4.85 REAMING TOOLS HSS/-CO 5072527
TITEX F1352HUN-2.87 REAMING TOOLS HSS/-CO 5072329
PRESTO 75020-18 HSS STRAIGHT SHANK TAPER PIN REAMER BS328 1/8 INCH
TITEX F1352HUN-3.52 REAMING TOOLS HSS/-CO 5072394
DORMER CARBIDE REAMER 20.0 B44220.0
TITEX F1131-9.2 REAMING TOOLS HSS/-CO 5071645
TITEX F1352HUN-6.76 REAMING TOOLS HSS/-CO 5072756
DOR CARBIDE REAMER 2.99
TITEX F1342-4 REAMING TOOLS HSS/-CO 5071754
DOR CARBIDE REAMER 2.8