Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-6.35 REAMING TOOL 5072715
TITEX F1352HUN-6.35 REAMING TOOL 5072715
Machine reamer in HSS
References
walter titex:
F1352HUN-6.35
rubix:
80159046
manufacturer :
5072715
ean:
4031132140513
Technical specifications
Nominal diameter (metric)
6.35
mm
Total length
101
mm
Length of cut
28
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-6.35 REAMING TOOL 5072715
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
6.35
mm
Total length
101
mm
Length of cut
28
mm
Body material
HSS-E
Tail diameter
6.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.32
excl. VAT
/
Each
£
44.78
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER CARBIDE REAMER 5.5MM B4005.5
DOR CARBIDE REAMER 10.01
TITEX F1352HUN-10.89 REAMING TOOLS HSS/-CO 5072130
TITEX F1352HUN-7.79 REAMING TOOLS HSS/-CO 5072859
DOR HSCO REAMER 7.8
TITEX F1352HUN-11.08 REAMING TOOLS HSS/-CO 5072149
TITEX F1352HUN-7.54 REAMING TOOLS HSS/-CO 5072834
TITEX F3234-8 REAMING TOOLS HSS/-CO 5073217
TITEX F1352HUN-3.68 REAMING TOOLS HSS/-CO 5072410
TITEX F1352HUN-5.98 REAMING TOOLS HSS/-CO 5072678
DOR CARBIDE REAMER 3.03
GUHRING 00490 007.000 NC MACHINE REAMERS HSS-E
TITEX F1352-10.4 REAMING TOOLS HSS/-CO 5071829
DOR HSCO REAMER 3.4
TITEX F1352HUN-1.58 REAMING TOOLS HSS/-CO 5071999