References
Walter Titex:F1352HUN-11.99
Rubix:356A8800
Manufacturer :5072240
EAN:4031132134291

Technical specifications
| Nominal diameter (metric) | 11.99 mm |
|---|---|
| Total length | 151 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-11.99 REAMING TOOLS HSS/-CO 5072240
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 11.99 mm |
|---|---|
| Total length | 151 mm |
| Body material | hss-e |
| Length of cut | 44 mm |
Show UNSPSC/ECL@SS
£ 90.00 excl. VAT
/ Each
£ 108.00 incl. VAT
- Usually arrives within 14 working days