Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-4.82 REAMING TOOLS HSS/-CO 5072524
TITEX F1352HUN-4.82 REAMING TOOLS HSS/-CO 5072524
Machine reamer in HSS
References
walter titex:
F1352HUN-4.82
rubix:
356A9040
manufacturer :
5072524
ean:
4031132138985
Technical specifications
Nominal diameter (metric)
4.82
mm
Total length
86
mm
Length of cut
23
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-4.82 REAMING TOOLS HSS/-CO 5072524
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
4.82
mm
Total length
86
mm
Length of cut
23
mm
Body material
HSS-E
Tail diameter
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.17
excl. VAT
/
Each
£
44.60
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER HSCO REAMER 2.8 B1802.8
DOR CARBIDE REAMER 2.5
DOR HSCO REAMER 2.9
TITEX F1352HUN-7.16 REAMING TOOLS HSS/-CO 5072796
TITEX F1352HUN-4.86 REAMING TOOLS HSS/-CO 5072528
TITEX F1352HUN-10.65 REAMING TOOLS HSS/-CO 5072106
TITEX F1352-10.5 REAMING TOOLS HSS/-CO 5071830
TITEX F1352HUN-5.99 REAMING TOOLS HSS/-CO 5072679
TITEX F1342-10 REAMING TOOLS HSS/-CO 5071705
TITEX F1352HUN-6.71 REAMING TOOLS HSS/-CO 5072751
TITEX F1352-7.3 REAMING TOOLS HSS/-CO 5071910
DOR CARBIDE REAMER 1.99
DOR HSCO REAMER 24.0
TITEX F1352HUN-10.87 REAMING TOOLS HSS/-CO 5072128
DORMER B1705.04 REAMER 5.04 MM 5986921