Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-10.5 REAMING TOOLS HSS/-CO 5071830
TITEX F1352-10.5 REAMING TOOLS HSS/-CO 5071830
Machine reamer in HSS
References
walter titex:
F1352-10.5
rubix:
356A8452
manufacturer :
5071830
ean:
4031132188652
Technical specifications
Nominal diameter (metric)
10.5
mm
Total length
133
mm
Length of cut
38
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352-10.5 REAMING TOOLS HSS/-CO 5071830
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
10.5
mm
Total length
133
mm
Length of cut
38
mm
Body material
HSS-E
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.67
excl. VAT
/
Each
£
45.20
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
DOR CARBIDE REAMER 10.02
TITEX F1352HUN-7.43 REAMING TOOLS HSS/-CO 5072823
DORMER B9014.0 REAMER 4.00 MM 5986512
TITEX F1352HUN-5.29 REAMING TOOLS HSS/-CO 5072571
TITEX F1352HUN-9.13 REAMING TOOLS HSS/-CO 5072993
TITEX F1352HUN-7.11 REAMING TOOLS HSS/-CO 5072791
DOR HSCO REAMER 12.0
TITEX F1352HUN-4.39 REAMING TOOLS HSS/-CO 5072481
TITEX F1352HUN-7.06 REAMING TOOLS HSS/-CO 5072786
DOR HSCO REAMER 32.0
DORMER B1705.0 REAMER 5.00 MM 5986909
TITEX F1352HUN-9.03 REAMING TOOLS HSS/-CO 5072983
TITEX F1352HUN-6.36 REAMING TOOLS HSS/-CO 5072716
TITEX F1352HUN-1.5 REAMING TOOLS HSS/-CO 5071991
DORMER B1708.05 REAMER 8.05 MM 5986639