References
Walter Titex:F1352-7.3
Rubix:356A8500
Manufacturer :5071910
EAN:4031132186504

Technical specifications
| Nominal diameter (metric) | 7.3 mm |
|---|---|
| Total length | 109 mm |
| Body material | hss-e |
Product details : TITEX F1352-7.3 REAMING TOOLS HSS/-CO 5071910
Walter standard up to Ø 1.3
Technical specifications
Attributes
| Nominal diameter (metric) | 7.3 mm |
|---|---|
| Total length | 109 mm |
| Body material | hss-e |
| Tail diameter | 7.1 mm |
| Length of cut | 31 mm |
| Flute Type | spiraalgroef (links) |
| Shank type | cilindrische schacht |
| Number of cutting edges | 6 |
Show UNSPSC/ECL@SS
£ 30.50 excl. VAT
/ Each
£ 36.60 incl. VAT
- Usually arrives within 14 working days