Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR CARBIDE REAMER 4.00
DOR CARBIDE REAMER 4.00
HSS machine drill Dormer
References
dormer:
B4814.00
rubix:
1067967
ean:
7320760422052
Technical specifications
Nominal diameter (metric)
4
mm
Total length
75
mm
Length of cut
19
mm
See all Specifications
Product details
Technical specifications
Product details : DOR CARBIDE REAMER 4.00
Technical specifications
Attributes
Nominal diameter (metric)
4
mm
Total length
75
mm
Length of cut
19
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.45
excl. VAT
/
Each
£
103.74
incl. VAT
Usually arrives within 14 working days
Select variants (72)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-7.38 REAMING TOOLS HSS/-CO 5072818
DOR HSCO REAMER 5.3
TITEX F1352HUN-1.79 REAMING TOOLS HSS/-CO 5072020
TITEX F1352HUN-1.35 REAMING TOOLS HSS/-CO 5071976
TITEX F1352HUN-3.48 REAMING TOOLS HSS/-CO 5072390
TITEX F1342-1 REAMING TOOLS HSS/-CO 5071695
TITEX F1352HUN-7.69 REAMING TOOLS HSS/-CO 5072849
TITEX F1352HUN-1.69 REAMING TOOLS HSS/-CO 5072010
DORMER HSCO REAMER 13.0 B95413.0
DORMER HSCO REAMER 21.0 B16121.0
DORMER B16120.0 REAMER 20.00 MM 5986796
TITEX F1352HUN-6.2 REAMING TOOLS HSS/-CO 5072700
DORMER CARBIDE REAMER 5.5MM B4005.5
TITEX F1352HUN-1.24 REAMING TOOL 5071965
TITEX F1352HUN-9.73 REAMING TOOLS HSS/-CO 5073053