Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-8.43 REAMING TOOLS HSS/-CO 5072923
TITEX F1352HUN-8.43 REAMING TOOLS HSS/-CO 5072923
Machine reamer in HSS
References
walter titex:
F1352HUN-8.43
rubix:
356A9363
manufacturer :
5072923
ean:
4031132142593
Technical specifications
Nominal diameter (metric)
8.43
mm
Total length
117
mm
Length of cut
33
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-8.43 REAMING TOOLS HSS/-CO 5072923
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
8.43
mm
Total length
117
mm
Length of cut
33
mm
Body material
HSS-E
Tail diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.00
excl. VAT
/
Each
£
68.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER CARBIDE REAMER 18.0 B44218.0
GUHRING 00490 007.000 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-4.8 REAMING TOOLS HSS/-CO 5072522
DOR CARBIDE REAMER 4.98
TITEX F1352HUN-1.06 REAMING TOOLS HSS/-CO 5071947
TITEX F1352HUN-10.29 REAMING TOOLS HSS/-CO 5072070
DOR HSCO REAMER 2.4
DORMER B1702.01 REAMER 2.01 MM 5986795
TITEX F1352HUN-1.5 REAMING TOOLS HSS/-CO 5071991
TITEX F1352HUN-8.31 REAMING TOOLS HSS/-CO 5072911
TITEX F1352HUN-8.14 REAMING TOOLS HSS/-CO 5072894
TITEX F1352HUN-7.91 REAMING TOOLS HSS/-CO 5072871
TITEX F1352HUN-4.5 REAMING TOOLS HSS/-CO 5072492
TITEX F1352HUN-6.07 REAMING TOOLS HSS/-CO 5072687
TITEX F1352HUN-9.38 REAMING TOOLS HSS/-CO 5073018