DOR CARBIDE REAMER 3.02


HSS machine drill Dormer

References
dormer:B4813.02
rubix:1067961
ean:7320760422007
NC Reamer 3.02 mm DIN 8093
brand logo
Technical specifications
Nominal diameter (metric)3.02 mm
Total length62.5 mm
Length of cut17 mm
See all Specifications

Product details : DOR CARBIDE REAMER 3.02


Technical specifications


Attributes
Nominal diameter (metric)3.02 mm
Total length62.5 mm
Length of cut17 mm
Body materialCarbide
Show UNSPSC/ECL@SS
£ 82.55 excl. VAT
/ Each
£ 99.06 incl. VAT
  • Usually arrives within 14 working days