Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-9.86 REAMING TOOLS HSS/-CO 5073066
TITEX F1352HUN-9.86 REAMING TOOLS HSS/-CO 5073066
Machine reamer in HSS
References
walter titex:
F1352HUN-9.86
rubix:
356A9490
manufacturer :
5073066
ean:
4031132144023
Technical specifications
Nominal diameter (metric)
9.86
mm
Total length
133
mm
Length of cut
38
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-9.86 REAMING TOOLS HSS/-CO 5073066
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
9.86
mm
Total length
133
mm
Length of cut
38
mm
Body material
hss-e
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.00
excl. VAT
/
Each
£
68.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1802.6 REAMER 2.60 MM 5986660
DOR CARBIDE REAMER 16.0
TITEX F1352HUN-10.75 REAMING TOOLS HSS/-CO 5072116
TITEX F1352HUN-1.89 REAMING TOOLS HSS/-CO 5072030
DORMER CARBIDE REAMER 17.0 B44117.0
TITEX F1352HUN-1.01 REAMING TOOLS HSS/-CO 5071942
TITEX F1131-10.5 REAMING TOOLS HSS/-CO 5071511
TITEX F1352HUN-6.38 REAMING TOOLS HSS/-CO 5072718
TITEX F1352HUN-4.85 REAMING TOOLS HSS/-CO 5072527
DORMER CARBIDE REAMER 15.0 B44215.0
TITEX F1352HUN-6.72 REAMING TOOLS HSS/-CO 5072752
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 9/16IN 869711
TITEX F1342-14 REAMING TOOLS HSS/-CO 5071721
TITEX F1352HUN-10.53 REAMING TOOLS HSS/-CO 5072094
DOR HSCO REAMER 16.0