References
Walter Titex:F1352HUN-1.01
Rubix:356A8529
Manufacturer :5071942
EAN:4031132135175

Technical specifications
| Nominal diameter (metric) | 1.1 mm |
|---|---|
| Total length | 36 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-1.01 REAMING TOOLS HSS/-CO 5071942
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 1.1 mm |
|---|---|
| Total length | 36 mm |
| Body material | hss-e |
| Tail diameter | 1.1 mm |
| Length of cut | 6.5 mm |
Show UNSPSC/ECL@SS
£ 44.33 excl. VAT
/ Each
£ 53.20 incl. VAT
- Usually arrives within 14 working days