Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-3.56 REAMING TOOLS HSS/-CO 5072398
TITEX F1352HUN-3.56 REAMING TOOLS HSS/-CO 5072398
Machine reamer in HSS
References
walter titex:
F1352HUN-3.56
rubix:
356A8929
manufacturer :
5072398
ean:
4031132137728
Technical specifications
Nominal diameter (metric)
3.56
mm
Total length
70
mm
Length of cut
18
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-3.56 REAMING TOOLS HSS/-CO 5072398
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
3.56
mm
Total length
70
mm
Length of cut
18
mm
Body material
hss-e
Tail diameter
3.56
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.08
excl. VAT
/
Each
£
42.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-7.71 REAMING TOOLS HSS/-CO 5072851
TITEX F1352HUN-8.3 REAMING TOOL 5072910
TITEX F1352HUN-3 REAMING TOOLS HSS/-CO 5072342
TITEX F1352HUN-2.59 REAMING TOOLS HSS/-CO 5072301
TITEX F1352HUN-6.22 REAMING TOOLS HSS/-CO 5072702
TITEX F1352HUN-6.71 REAMING TOOLS HSS/-CO 5072751
TITEX F1352HUN-5.01 REAMING TOOLS HSS/-CO 5072543
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 26.0 MM 869732
TITEX F1352HUN-9.18 REAMING TOOLS HSS/-CO 5072998
TITEX F1352HUN-8.92 REAMING TOOLS HSS/-CO 5072972
TITEX F1352-7.1 REAMING TOOLS HSS/-CO 5071908
TITEX F1352HUN-1.37 REAMING TOOLS HSS/-CO 5071978
TITEX F1352HUN-9.37 REAMING TOOLS HSS/-CO 5073017
DORMER HSCO REAMER 4.0 B1614.0
DOR HSCO REAMER 38.0