Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-19.5 L/H MACHINE REAMER 5071855
TITEX F1352-19.5 L/H MACHINE REAMER 5071855
Machine reamer in HSS
References
walter titex:
F1352-19.5
rubix:
80256930
manufacturer :
5071855
ean:
4031132188836
Technical specifications
Nominal diameter (metric)
19.5
mm
Total length
195
mm
Length of cut
60
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352-19.5 L/H MACHINE REAMER 5071855
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
19.5
mm
Total length
195
mm
Length of cut
60
mm
Body material
hss-e
Tail diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.25
excl. VAT
/
Each
£
85.50
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-8.79 REAMING TOOLS HSS/-CO 5072959
DOR CARBIDE REAMER 26.0
TITEX F1342-4.1 REAMING TOOLS HSS/-CO 5071755
GUHRING 00405 020.000 REAMER/COUNTERSINK TOOL 9004050200000
TITEX F1352HUN-7.35 REAMING TOOLS HSS/-CO 5072815
TITEX F1342-2 REAMING TOOLS HSS/-CO 5071733
TITEX F1352HUN-4.92 REAMING TOOLS HSS/-CO 5072534
TITEX F1352HUN-6.07 REAMING TOOLS HSS/-CO 5072687
DORMER B1802.1 REAMER 2.10 MM 5986646
TITEX F1352HUN-5.57 REAMING TOOLS HSS/-CO 5072637
TITEX F1352HUN-9.75 REAMING TOOLS HSS/-CO 5073055
DORMER HSCO REAMER 25.0 B95425.0
TITEX F1352HUN-11.08 REAMING TOOLS HSS/-CO 5072149
TITEX F1352HUN-11.53 REAMING TOOLS HSS/-CO 5072194
DORMER HSCO REAMER 13.0 B18013.0