Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER HSCO REAMER 25.0 B95425.0
DORMER HSCO REAMER 25.0 B95425.0
HSS machine drill Dormer
References
dormer:
B95425.0
rubix:
1068086
ean:
7320760054031
Technical specifications
Nominal diameter (metric)
24.7
mm
Total length
427
mm
Length of cut
300
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER HSCO REAMER 25.0 B95425.0
Technical specifications
Attributes
Nominal diameter (metric)
24.7
mm
Total length
427
mm
Length of cut
300
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
467.82
excl. VAT
/
Each
£
561.38
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
DOR CARBIDE REAMER 2.03
TITEX F1352HUN-11.26 REAMING TOOLS HSS/-CO 5072167
DORMER HSCO REAMER 8.5 B1808.5
TITEX F1352HUN-9.96 REAMING TOOLS HSS/-CO 5073076
GUHRING 00405 010.000 REAMER/COUNTERSINK TOOL 9004050100000
DORMER B10150.0 REAMER 50.00 MM 5986692
TITEX F1352HUN-1.33 REAMING TOOLS HSS/-CO 5071974
TITEX F1352HUN-2.14 REAMING TOOLS HSS/-CO 5072256
GUHRING 00405 026.000 MACHINE REAMERS HSS-E
DOR HSCO REAMER 38.0
TITEX F1352HUN-2.48 REAMING TOOLS HSS/-CO 5072290
DORMER B10140.0 REAMER 40.00 MM 5986823
TITEX F1352HUN-2.6 REAMING TOOLS HSS/-CO 5072302
DORMER CARBIDE REAMER 3MM B4813.00
TITEX F1352HUN-7.57 REAMING TOOLS HSS/-CO 5072837