Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1342-2 REAMING TOOLS HSS/-CO 5071733
TITEX F1342-2 REAMING TOOLS HSS/-CO 5071733
HSS machine drill Walter Titex
References
walter titex:
F1342-2
rubix:
276A3995
manufacturer :
5071733
ean:
4031132185842
Technical specifications
Nominal diameter (metric)
2
mm
Total length
49
mm
Length of cut
11
mm
Product details
Technical specifications
Product details : TITEX F1342-2 REAMING TOOLS HSS/-CO 5071733
Technical specifications
Attributes
Nominal diameter (metric)
2
mm
Total length
49
mm
Length of cut
11
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.75
excl. VAT
/
Each
£
22.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352-8.2 REAMING TOOLS HSS/-CO 5071919
DOR HSCO REAMER 25.0
DORMER B9013/8 REAMER 3/8 INCH 5986508
TITEX F1352HUN-11.69 REAMING TOOLS HSS/-CO 5072210
DORMER B1705.98 REAMER 5.98 MM 5986682
TITEX F1352HUN-3.12 REAMING TOOLS HSS/-CO 5072354
DORMER B1019/16 REAMER 9/16 INCH 5986744
TITEX F1352HUN-2.92 REAMING TOOLS HSS/-CO 5072334
DOR CARBIDE REAMER 10.01
DOR HSCO REAMER 21.0
TITEX F1352-4.3 REAMING TOOLS HSS/-CO 5071880
TITEX F1352-15 REAMING TOOLS HSS/-CO 5071846
TITEX F1352HUN-3.14 REAMING TOOLS HSS/-CO 5072356
TITEX F1352-7.6 REAMING TOOLS HSS/-CO 5071913
TITEX F1352HUN-3.68 REAMING TOOLS HSS/-CO 5072410