Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-7.96 REAMING TOOLS HSS/-CO 5072876
TITEX F1352HUN-7.96 REAMING TOOLS HSS/-CO 5072876
Machine reamer in HSS
References
walter titex:
F1352HUN-7.96
rubix:
356A9321
manufacturer :
5072876
ean:
4031132142128
Technical specifications
Nominal diameter (metric)
7.96
mm
Total length
117
mm
Length of cut
33
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-7.96 REAMING TOOLS HSS/-CO 5072876
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
7.96
mm
Total length
117
mm
Length of cut
33
mm
Body material
HSS-E
Tail diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.33
excl. VAT
/
Each
£
54.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1706.02 REAMER 6.02 MM 5986700
TITEX F1352HUN-8.82 REAMING TOOLS HSS/-CO 5072962
TITEX F1352HUN-8.34 REAMING TOOLS HSS/-CO 5072914
TITEX F1352HUN-11.49 REAMING TOOLS HSS/-CO 5072190
TITEX F1352-7.2 REAMING TOOLS HSS/-CO 5071909
GUHRING 00402 001.600 REAMER/COUNTERSINK TOOL 9004020016000
TITEX F1352HUN-2.97 REAMING TOOLS HSS/-CO 5072339
TITEX F1352HUN-2.59 REAMING TOOLS HSS/-CO 5072301
DORMER HSCO REAMER 6.5 B9536.5
TITEX F1352HUN-9.62 REAMING TOOLS HSS/-CO 5073042
DOR CARBIDE REAMER 1.6
TITEX F1352HUN-9.59 REAMING TOOLS HSS/-CO 5073039
TITEX F1352HUN-7.09 REAMING TOOLS HSS/-CO 5072789
TITEX F1352HUN-1.55 REAMING TOOLS HSS/-CO 5071996
TITEX F1352HUN-2.55 REAMING TOOLS HSS/-CO 5072297