DORMER CARBIDE REAMER 12.0 B41112.0


HSS machine drill Dormer

References
dormer:B41112.0
rubix:1067843
ean:7320760053140
Machine Reamer 12.00 mm DIN 8094
brand logo
Technical specifications
Nominal diameter (metric)12 mm
Total length182 mm
Length of cut44 mm
See all Specifications

Product details : DORMER CARBIDE REAMER 12.0 B41112.0


Technical specifications


Attributes
Nominal diameter (metric)12 mm
Total length182 mm
Length of cut44 mm
Body materialcarbide
Show UNSPSC/ECL@SS
£ 171.60 excl. VAT
/ Each
£ 205.92 incl. VAT
  • Usually arrives within 14 working days