Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-3.27 REAMING TOOLS HSS/-CO 5072369
TITEX F1352HUN-3.27 REAMING TOOLS HSS/-CO 5072369
Machine reamer in HSS
References
walter titex:
F1352HUN-3.27
rubix:
356A8903
manufacturer :
5072369
ean:
4031132137438
Technical specifications
Nominal diameter (metric)
3.27
mm
Total length
65
mm
Length of cut
16
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-3.27 REAMING TOOLS HSS/-CO 5072369
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
3.27
mm
Total length
65
mm
Length of cut
16
mm
Body material
HSS-E
Tail diameter
3.27
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.25
excl. VAT
/
Each
£
49.50
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1806.7 REAMER 6.70 MM 5986929
TITEX F1352HUN-1.42 REAMING TOOLS HSS/-CO 5071983
TITEX F1352HUN-2.84 REAMING TOOLS HSS/-CO 5072326
TITEX F1352HUN-11.2 REAMING TOOLS HSS/-CO 5072161
TITEX F1352HUN-7.38 REAMING TOOLS HSS/-CO 5072818
TITEX F1352HUN-11.47 REAMING TOOLS HSS/-CO 5072188
DORMER B1802.1 REAMER 2.10 MM 5986646
TITEX F1352HUN-11.86 REAMING TOOLS HSS/-CO 5072227
GUHRING 00490 002.500 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-1.82 REAMING TOOLS HSS/-CO 5072023
GUHRING 00402 002.000 REAMER/COUNTERSINK TOOL 9004020020000
TITEX F1352HUN-10.55 REAMING TOOLS HSS/-CO 5072096
TITEX F1352HUN-11.67 REAMING TOOLS HSS/-CO 5072208
TITEX F1352HUN-4.67 REAMING TOOLS HSS/-CO 5072509
TITEX F1352HUN-2.08 REAMING TOOLS HSS/-CO 5072250