Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER HSCO REAMER 10.0 B95410.0
DORMER HSCO REAMER 10.0 B95410.0
HSS machine drill Dormer
References
dormer:
B95410.0
rubix:
1068080
ean:
7320760053973
Technical specifications
Nominal diameter (metric)
9.9
mm
Total length
257
mm
Length of cut
175
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER HSCO REAMER 10.0 B95410.0
Technical specifications
Attributes
Nominal diameter (metric)
9.9
mm
Total length
257
mm
Length of cut
175
mm
Body material
hss-e
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
139.29
excl. VAT
/
Each
£
167.15
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-4.73 REAMING TOOLS HSS/-CO 5072515
DOR CARBIDE REAMER 19.0
DORMER B17012.0 REAMER 12.00 MM 5986937
TITEX F1352HUN-1.32 REAMING TOOL 5071973
TITEX F1352HUN-3.87 REAMING TOOLS HSS/-CO 5072429
DOR CARBIDE REAMER 3.5
TITEX F1352HUN-3.68 REAMING TOOLS HSS/-CO 5072410
TITEX F1352HUN-4.91 REAMING TOOLS HSS/-CO 5072533
DORMER B1702.03 REAMER 2.03 MM 5986801
TITEX F1352HUN-4.23 REAMING TOOLS HSS/-CO 5072465
TITEX F1352HUN-1.9 REAMING TOOLS HSS/-CO 5072031
TITEX F1352HUN-9.34 REAMING TOOLS HSS/-CO 5073014
TITEX F1352HUN-5.41 REAMING TOOLS HSS/-CO 5072583
TITEX F1352HUN-8.08 REAMING TOOLS HSS/-CO 5072888
TITEX F1352HUN-9.74 REAMING TOOLS HSS/-CO 5073054