Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-3.75 REAMING TOOLS HSS/-CO 5072417
TITEX F1352HUN-3.75 REAMING TOOLS HSS/-CO 5072417
Machine reamer in HSS
References
walter titex:
F1352HUN-3.75
rubix:
356A8946
manufacturer :
5072417
ean:
4031132137919
Technical specifications
Nominal diameter (metric)
3.75
mm
Total length
70
mm
Length of cut
18
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-3.75 REAMING TOOLS HSS/-CO 5072417
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
3.75
mm
Total length
70
mm
Length of cut
18
mm
Body material
HSS-E
Tail diameter
3.75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.33
excl. VAT
/
Each
£
54.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-8.06 REAMING TOOLS HSS/-CO 5072886
TITEX F1352HUN-5.58 REAMING TOOLS HSS/-CO 5072638
DORMER B1702.02 REAMER 2.02 MM 5986798
TITEX F1352HUN-2.54 REAMING TOOLS HSS/-CO 5072296
TITEX F1352HUN-4.28 REAMING TOOLS HSS/-CO 5072470
DOR CARBIDE REAMER 8.00
DORMER B101 HSS MTS MACHINE REAMER SPIRAL FLUTES 26.0MM
DOR HSCO REAMER 6.1
TITEX F1352HUN-11.78 REAMING TOOLS HSS/-CO 5072219
TITEX F1352HUN-3.76 REAMING TOOLS HSS/-CO 5072418
TITEX F1352HUN-10.79 REAMING TOOLS HSS/-CO 5072120
TITEX F1352HUN-1.83 REAMING TOOLS HSS/-CO 5072024
TITEX F1352HUN-11.08 REAMING TOOLS HSS/-CO 5072149
TITEX F1352HUN-6.33 REAMING TOOLS HSS/-CO 5072713
TITEX F1352HUN-4.52 REAMING TOOLS HSS/-CO 5072494