References
Walter Titex:F1352HUN-6.03
Rubix:356A9151
Manufacturer :5072683
EAN:4031132140193

Technical specifications
| Nominal diameter (metric) | 6.03 mm |
|---|---|
| Total length | 101 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-6.03 REAMING TOOLS HSS/-CO 5072683
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 6.03 mm |
|---|---|
| Total length | 101 mm |
| Body material | hss-e |
| Tail diameter | 6.3 mm |
| Length of cut | 28 mm |
Show UNSPSC/ECL@SS
£ 46.75 excl. VAT
/ Each
£ 56.10 incl. VAT
- Usually arrives within 14 working days