Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-8.95 REAMING TOOLS HSS/-CO 5072975
TITEX F1352HUN-8.95 REAMING TOOLS HSS/-CO 5072975
Machine reamer in HSS
References
walter titex:
F1352HUN-8.95
rubix:
356A9410
manufacturer :
5072975
ean:
4031132143118
Technical specifications
Nominal diameter (metric)
8.95
mm
Total length
125
mm
Length of cut
36
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-8.95 REAMING TOOLS HSS/-CO 5072975
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
8.95
mm
Total length
125
mm
Length of cut
36
mm
Body material
hss-e
Tail diameter
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.00
excl. VAT
/
Each
£
68.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B18016.0 REAMER 16.00 MM 5986634
DORMER B101 HSS MTS MACHINE REAMER SPIRAL FLUTES 3/4 INCH
TITEX F1352HUN-8.92 REAMING TOOLS HSS/-CO 5072972
TITEX F1352-6 REAMING TOOL 5071897
DOR CARBIDE REAMER 6.00
GUHRING 00490 003.000 NC MACHINE REAMER HSS-E 3MM 212-3 FORM B BRIGHT
DORMER B1803.0 REAMER 3.00 MM 5986677
TITEX F1342-7 REAMING TOOLS HSS/-CO 5071784
TITEX F1352HUN-10.95 REAMING TOOLS HSS/-CO 5072136
DORMER B901 11MM SS MACHINE REAMER
TITEX F1352HUN-2.75 REAMING TOOLS HSS/-CO 5072317
TITEX F1352HUN-2.59 REAMING TOOLS HSS/-CO 5072301
TITEX F1352HUN-5.47 REAMING TOOLS HSS/-CO 5072589
TITEX F1352HUN-8.76 REAMING TOOLS HSS/-CO 5072956
DORMER B10116.5 REAMER 16.50 MM 5986529