Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-15 REAMING TOOLS HSS/-CO 5071846
TITEX F1352-15 REAMING TOOLS HSS/-CO 5071846
HSS machine drill Walter Titex
References
walter titex:
F1352-15
rubix:
356A8460
manufacturer :
5071846
ean:
4031132188744
Technical specifications
Nominal diameter (metric)
15
mm
Total length
162
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352-15 REAMING TOOLS HSS/-CO 5071846
Technical specifications
Attributes
Nominal diameter (metric)
15
mm
Total length
162
mm
Tail diameter
12.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.17
excl. VAT
/
Each
£
60.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-9.47 REAMING TOOLS HSS/-CO 5073027
TITEX F1352HUN-2.47 REAMING TOOLS HSS/-CO 5072289
DOR HSCO REAMER 35.0
TITEX F1352HUN-3.38 REAMING TOOLS HSS/-CO 5072380
TITEX F1352HUN-7.94 REAMING TOOLS HSS/-CO 5072874
TITEX F1352-10.2 REAMING TOOL 5071827
TITEX F1352HUN-2.91 REAMING TOOLS HSS/-CO 5072333
TITEX F1352HUN-11.46 REAMING TOOLS HSS/-CO 5072187
TITEX F1352-6.8 REAMING TOOLS HSS/-CO 5071905
DOR CARBIDE REAMER 4.99
TITEX F1352HUN-0.99 REAMING TOOLS HSS/-CO 5071940
TITEX F1352HUN-2.67 REAMING TOOLS HSS/-CO 5072309
TITEX F1352HUN-2.53 REAMING TOOLS HSS/-CO 5072295
DORMER B10129.0 REAMER 29.00 MM 5986592
TITEX F1352-2.1 REAMING TOOLS HSS/-CO 5071857