Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-5.91 REAMING TOOLS HSS/-CO 5072671
TITEX F1352HUN-5.91 REAMING TOOLS HSS/-CO 5072671
Machine reamer in HSS
References
walter titex:
F1352HUN-5.91
rubix:
356A9140
manufacturer :
5072671
ean:
4031132140070
Technical specifications
Nominal diameter (metric)
5.91
mm
Total length
93
mm
Length of cut
26
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-5.91 REAMING TOOLS HSS/-CO 5072671
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
5.91
mm
Total length
93
mm
Length of cut
26
mm
Body material
HSS-E
Tail diameter
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.75
excl. VAT
/
Each
£
50.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1706.03 REAMER 6.03 MM 5986550
TITEX F1342-10.1 REAMING TOOLS HSS/-CO 5071706
TITEX F1352HUN-7.31 REAMING TOOLS HSS/-CO 5072811
TITEX F1352HUN-1.71 REAMING TOOLS HSS/-CO 5072012
DOR HSCO REAMER 38.0
DORMER B1705.5 REAMER 5.50 MM 5986586
DORMER B1704.02 REAMER 4.02 MM 5986881
TITEX F1352HUN-8.49 REAMING TOOLS HSS/-CO 5072929
DORMER B16116.0 REAMER 16.00 MM 5986782
TITEX F1352HUN-4.31 REAMING TOOLS HSS/-CO 5072473
DOR HSCO REAMER 12.0
TITEX F1352HUN-10.17 REAMING TOOLS HSS/-CO 5072058
TITEX F1352HUN-1.02 REAMING TOOL 5071943
DORMER CARBIDE REAMER 14.0 B44214.0
TITEX F1352HUN-5.97 REAMING TOOLS HSS/-CO 5072677