Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-1.9 REAMING TOOLS HSS/-CO 5072031
TITEX F1352HUN-1.9 REAMING TOOLS HSS/-CO 5072031
Machine reamer in HSS
References
walter titex:
F1352HUN-1.9
rubix:
356A8604
manufacturer :
5072031
ean:
4031132136066
Technical specifications
Nominal diameter (metric)
1.9
mm
Total length
46
mm
Length of cut
10
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-1.9 REAMING TOOLS HSS/-CO 5072031
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
1.9
mm
Total length
46
mm
Length of cut
10
mm
Body material
HSS-E
Tail diameter
1.9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.92
excl. VAT
/
Each
£
46.70
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352-3.1 REAMING TOOLS HSS/-CO 5071868
DOR CARBIDE REAMER 2.01
TITEX F1352HUN-11.96 REAMING TOOLS HSS/-CO 5072237
TITEX F1352-14.5 REAMING TOOLS HSS/-CO 5071845
TITEX F1352HUN-1.28 REAMING TOOL 5071969
TITEX F1352-4 REAMING TOOL 5071877
TITEX F1352HUN-11.34 REAMING TOOLS HSS/-CO 5072175
TITEX F1352HUN-2.35 REAMING TOOLS HSS/-CO 5072277
DORMER B9019.0 REAMER 9.00 MM 5986547
TITEX F1352HUN-9.25 REAMING TOOLS HSS/-CO 5073005
DORMER B17010.98 REAMER 10.98 MM 5986273
TITEX F1352HUN-2.94 REAMING TOOLS HSS/-CO 5072336
TITEX F1352HUN-9.77 REAMING TOOLS HSS/-CO 5073057
TITEX F1352HUN-7.64 REAMING TOOLS HSS/-CO 5072844
GUHRING 00405 027.000 REAMER/COUNTERSINK TOOL 9004050270000