Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-2.8 REAMING TOOLS HSS/-CO 5072322
TITEX F1352HUN-2.8 REAMING TOOLS HSS/-CO 5072322
Machine reamer in HSS
References
walter titex:
F1352HUN-2.8
rubix:
276A2927
manufacturer :
5072322
ean:
4031132136967
Technical specifications
Nominal diameter (metric)
2.8
mm
Total length
61
mm
Length of cut
15
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-2.8 REAMING TOOLS HSS/-CO 5072322
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
2.8
mm
Total length
61
mm
Length of cut
15
mm
Body material
hss-e
Tail diameter
2.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.25
excl. VAT
/
Each
£
51.90
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSCO REAMER 3.1
DOR CARBIDE REAMER 9.98
TITEX F1352HUN-9.88 REAMING TOOLS HSS/-CO 5073068
DOR CARBIDE REAMER 19.0
TITEX F1352HUN-6.74 REAMING TOOLS HSS/-CO 5072754
TITEX F1352HUN-7.17 REAMING TOOLS HSS/-CO 5072797
TITEX F1352HUN-9.41 REAMING TOOLS HSS/-CO 5073021
TITEX F1352HUN-2.12 REAMING TOOLS HSS/-CO 5072254
TITEX F1352HUN-5.81 REAMING TOOLS HSS/-CO 5072661
TITEX F1352HUN-6.53 REAMING TOOLS HSS/-CO 5072733
GUHRING 00405 020.000 REAMER/COUNTERSINK TOOL 9004050200000
TITEX F1352HUN-4.22 REAMING TOOLS HSS/-CO 5072464
TITEX F1352HUN-8.05 REAMING TOOLS HSS/-CO 5072885
TITEX F1352HUN-8.34 REAMING TOOLS HSS/-CO 5072914
TITEX F1352HUN-6.72 REAMING TOOLS HSS/-CO 5072752