Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-2.58 REAMING TOOLS HSS/-CO 5072300
TITEX F1352HUN-2.58 REAMING TOOLS HSS/-CO 5072300
Machine reamer in HSS
References
walter titex:
F1352HUN-2.58
rubix:
356A8849
manufacturer :
5072300
ean:
4031132136745
Technical specifications
Nominal diameter (metric)
2.58
mm
Total length
57
mm
Length of cut
14
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-2.58 REAMING TOOLS HSS/-CO 5072300
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
2.58
mm
Total length
57
mm
Length of cut
14
mm
Body material
HSS-E
Tail diameter
2.58
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.08
excl. VAT
/
Each
£
42.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-7.31 REAMING TOOLS HSS/-CO 5072811
TITEX F1352HUN-9.69 REAMING TOOLS HSS/-CO 5073049
TITEX F1352-2.5 REAMING TOOLS HSS/-CO 5071861
TITEX F1352HUN-4.87 REAMING TOOLS HSS/-CO 5072529
DORMER B9013.0 REAMER 3.00 MM 5986489
TITEX F1352HUN-8.07 REAMING TOOLS HSS/-CO 5072887
TITEX F1342-15 REAMING TOOLS HSS/-CO 5071723
DORMER B1705.04 REAMER 5.04 MM 5986921
TITEX F1352HUN-2.39 REAMING TOOLS HSS/-CO 5072281
TITEX F1352HUN-10.24 REAMING TOOLS HSS/-CO 5072065
TITEX F1352HUN-9.05 REAMING TOOLS HSS/-CO 5072985
TITEX F1352HUN-1.62 REAMING TOOL 5072003
DOR CARBIDE REAMER 10.0
TITEX F1352HUN-8.75 REAMING TOOLS HSS/-CO 5072955
TITEX F1352HUN-1.18 REAMING TOOL 5071959