Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-5.74 REAMING TOOLS HSS/-CO 5072654
TITEX F1352HUN-5.74 REAMING TOOLS HSS/-CO 5072654
Machine reamer in HSS
References
walter titex:
F1352HUN-5.74
rubix:
356A9125
manufacturer :
5072654
ean:
4031132139906
Technical specifications
Nominal diameter (metric)
5.74
mm
Total length
93
mm
Length of cut
26
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-5.74 REAMING TOOLS HSS/-CO 5072654
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
5.74
mm
Total length
93
mm
Length of cut
26
mm
Body material
HSS-E
Tail diameter
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.75
excl. VAT
/
Each
£
50.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-5.77 REAMING TOOLS HSS/-CO 5072657
TITEX F1352HUN-7.89 REAMING TOOLS HSS/-CO 5072869
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 18.0 MM 869723
TITEX F1352HUN-4.37 REAMING TOOLS HSS/-CO 5072479
DORMER B17010.03 REAMER 10.03 MM 5986249
TITEX F1352HUN-5.01 REAMING TOOLS HSS/-CO 5072543
TITEX F1352HUN-11.17 REAMING TOOLS HSS/-CO 5072158
TITEX F1352HUN-5.29 REAMING TOOLS HSS/-CO 5072571
TITEX F1352HUN-4.63 REAMING TOOLS HSS/-CO 5072505
PRESTO 73000-14 HSS STRAIGHT SHANK MACHINE REAMER BS328 1/4 INCH
TITEX F1352HUN-8.28 REAMING TOOLS HSS/-CO 5072908
TITEX F1352HUN-9.19 REAMING TOOLS HSS/-CO 5072999
TITEX F1342-2 REAMING TOOLS HSS/-CO 5071733
TITEX F1352HUN-11.58 REAMING TOOLS HSS/-CO 5072199
DORMER HSCO REAMER 1.8 B1801.8