Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-7.72 REAMING TOOLS HSS/-CO 5072852
TITEX F1352HUN-7.72 REAMING TOOLS HSS/-CO 5072852
Machine reamer in HSS
References
walter titex:
F1352HUN-7.72
rubix:
356A9300
manufacturer :
5072852
ean:
4031132141886
Technical specifications
Nominal diameter (metric)
7.72
mm
Total length
117
mm
Length of cut
33
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-7.72 REAMING TOOLS HSS/-CO 5072852
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
7.72
mm
Total length
117
mm
Length of cut
33
mm
Body material
hss-e
Tail diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.33
excl. VAT
/
Each
£
54.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1342-1.6 REAMING TOOLS HSS/-CO 5071701
TITEX F1352HUN-1.96 REAMING TOOLS HSS/-CO 5072037
TITEX F1352HUN-8.28 REAMING TOOLS HSS/-CO 5072908
DOR CARBIDE REAMER 5.98
TITEX F1352HUN-3.27 REAMING TOOLS HSS/-CO 5072369
DORMER B10113.0 REAMER 13.00 MM 5986486
TITEX F1352HUN-4.47 REAMING TOOLS HSS/-CO 5072489
TITEX F1352HUN-5.64 REAMING TOOL 5072644
TITEX F1352HUN-11.73 REAMING TOOLS HSS/-CO 5072214
DORMER HSCO REAMER 18.0 B18018.0
DOR CARBIDE REAMER 0.99
TITEX F1352HUN-1.36 REAMING TOOLS HSS/-CO 5071977
TITEX F1352-9.5 REAMING TOOLS HSS/-CO 5071932
TITEX F1352HUN-3.29 REAMING TOOLS HSS/-CO 5072371
TITEX F1352HUN-3.1 REAMING TOOLS HSS/-CO 5072352