Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-2.86 REAMING TOOLS HSS/-CO 5072328
TITEX F1352HUN-2.86 REAMING TOOLS HSS/-CO 5072328
Machine reamer in HSS
References
walter titex:
F1352HUN-2.86
rubix:
356A8870
manufacturer :
5072328
ean:
4031132137025
Technical specifications
Nominal diameter (metric)
2.86
mm
Total length
61
mm
Length of cut
15
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-2.86 REAMING TOOLS HSS/-CO 5072328
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
2.86
mm
Total length
61
mm
Length of cut
15
mm
Body material
HSS-E
Tail diameter
2.86
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.25
excl. VAT
/
Each
£
51.90
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B10135.0 REAMER 35.00 MM 5986649
TITEX F1352HUN-5.09 REAMING TOOLS HSS/-CO 5072551
TITEX F1352HUN-3.48 REAMING TOOLS HSS/-CO 5072390
TITEX F1352HUN-11.17 REAMING TOOLS HSS/-CO 5072158
TITEX F1352HUN-2.1 REAMING TOOLS HSS/-CO 5072252
TITEX F1352-6.4 REAMING TOOLS HSS/-CO 5071901
DORMER B10111.0 REAMER 11.00 MM 5986630
TITEX F1352HUN-8.36 REAMING TOOLS HSS/-CO 5072916
TITEX F1352HUN-9.87 REAMING TOOLS HSS/-CO 5073067
TITEX F1352HUN-1.81 REAMING TOOLS HSS/-CO 5072022
DORMER B1702.02 REAMER 2.02 MM 5986798
DORMER B101 HSS MTS MACHINE REAMER SPIRAL FLUTES 3/4 INCH
TITEX F1352HUN-4.99 REAMING TOOLS HSS/-CO 5072541
DORMER B10116.0 REAMER 16.00 MM 5986526
TITEX F1352HUN-2.97 REAMING TOOLS HSS/-CO 5072339