References
Walter Titex:F1352HUN-7.42
Rubix:356A9273
Manufacturer :5072822
EAN:4031132141589

Technical specifications
| Nominal diameter (metric) | 7.42 mm |
|---|---|
| Total length | 109 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-7.42 REAMING TOOLS HSS/-CO 5072822
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 7.42 mm |
|---|---|
| Total length | 109 mm |
| Body material | hss-e |
| Tail diameter | 7.1 mm |
| Length of cut | 31 mm |
Show UNSPSC/ECL@SS
£ 45.33 excl. VAT
/ Each
£ 54.40 incl. VAT
- Usually arrives within 14 working days