DOR HSCO REAMER 27.0


Machine Reamer

References
dormer:B16127.0
rubix:1066252
ean:7320760140451
Machine Reamer 27.00 mm DIN 208
brand logo
Technical specifications
Nominal diameter (metric)27 mm
Total length277 mm
Length of cut71 mm
See all Specifications

Product details : DOR HSCO REAMER 27.0


The B161 is manufactured according to DIN208 and intended for hole tolerance H7. Left spiral (form B). For through holes because the chip is pushed forward through the hole. This reamer has a short cut so that shallow blind holes can also be cleared with the B161

Applications

HSS-E machine reamer provided with a spill cone, therefore it is suitable for, for example, column drilling machines

Technical specifications


Attributes
Nominal diameter (metric)27 mm
Total length277 mm
Length of cut71 mm
Body materialHSS-E
Show UNSPSC/ECL@SS
£ 136.88 excl. VAT
/ Each
£ 164.26 incl. VAT
  • Usually arrives within 14 working days