DORMER B16130.0 REAMER 30.00 MM 5986838


Machine Reamer

References
dormer:B16130.0
rubix:1066255
ean:7320760049921
Machine Reamer 30.00 mm DIN 208
brand logo
Technical specifications
Nominal diameter (metric)30 mm
Total length281 mm
Length of cut73 mm
See all Specifications

Product details : DORMER B16130.0 REAMER 30.00 MM 5986838


The B161 is manufactured according to DIN208 and intended for hole tolerance H7. Left spiral (form B). For through holes because the chip is pushed forward through the hole. This reamer has a short cut so that shallow blind holes can also be cleared with the B161

Applications

HSS-E machine reamer provided with a spill cone, therefore it is suitable for, for example, column drilling machines

Technical specifications


Attributes
Nominal diameter (metric)30 mm
Total length281 mm
Length of cut73 mm
Body materialHSS-E
Show UNSPSC/ECL@SS
£ 174.30 excl. VAT
/ Each
£ 209.16 incl. VAT
  • Usually arrives within 14 working days