Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-2.7 REAMING TOOLS HSS/-CO 5072312
TITEX F1352HUN-2.7 REAMING TOOLS HSS/-CO 5072312
Machine reamer in HSS
References
walter titex:
F1352HUN-2.7
rubix:
276A2926
manufacturer :
5072312
ean:
4031132136868
Technical specifications
Nominal diameter (metric)
2.7
mm
Total length
61
mm
Length of cut
15
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-2.7 REAMING TOOLS HSS/-CO 5072312
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
2.7
mm
Total length
61
mm
Length of cut
15
mm
Body material
HSS-E
Tail diameter
2.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.25
excl. VAT
/
Each
£
51.90
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1016.0 REAMER 6.00 MM 5986699
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 15.0 MM 702347
TITEX F1352HUN-4.03 REAMING TOOLS HSS/-CO 5072445
DORMER B1013/16 REAMER 3/16 INCH 5986601
TITEX F1352HUN-9.83 REAMING TOOLS HSS/-CO 5073063
TITEX F1352HUN-8.89 REAMING TOOLS HSS/-CO 5072969
TITEX F1352HUN-10.38 REAMING TOOLS HSS/-CO 5072079
TITEX F1352HUN-9.02 REAMING TOOLS HSS/-CO 5072982
TITEX F1352-10.2 REAMING TOOL 5071827
DORMER B1704.01 REAMER 4.01 MM 5986878
TITEX F1352HUN-9.18 REAMING TOOLS HSS/-CO 5072998
TITEX F1352HUN-11.11 REAMING TOOLS HSS/-CO 5072152
TITEX F1352HUN-5.43 REAMING TOOLS HSS/-CO 5072585
TITEX F1352-2 REAMING TOOLS HSS/-CO 5071856
DORMER B17010.01 REAMER 10.01 MM 5986244