Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-7.66 REAMING TOOLS HSS/-CO 5072846
TITEX F1352HUN-7.66 REAMING TOOLS HSS/-CO 5072846
Machine reamer in HSS
References
walter titex:
F1352HUN-7.66
rubix:
356A9295
manufacturer :
5072846
ean:
4031132141824
Technical specifications
Nominal diameter (metric)
7.66
mm
Total length
117
mm
Length of cut
33
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-7.66 REAMING TOOLS HSS/-CO 5072846
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
7.66
mm
Total length
117
mm
Length of cut
33
mm
Body material
HSS-E
Tail diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.33
excl. VAT
/
Each
£
54.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1704.01 REAMER 4.01 MM 5986878
TITEX F1352HUN-3.9 REAMING TOOLS HSS/-CO 5072432
DOR CARBIDE REAMER 8.04
DORMER B1707.01 REAMER 7.01 MM 5986590
DORMER B9018.0 REAMER 8.00 MM 5986543
DOR HSCO REAMER 22.0
TITEX F1352HUN-6.88 REAMING TOOLS HSS/-CO 5072768
DOR HSCO REAMER 3.9
GUHRING 00405 015.000 REAMER/COUNTERSINK TOOL 9004050150000
GUHRING 00490 003.500 NC MACHINE REAMERS HSS-E
DOR HSCO REAMER 5.3
TITEX F1352HUN-6.92 REAMING TOOLS HSS/-CO 5072772
GUHRING 00405 005.000 MACHINE REAMERS HSS-E
TITEX F1352HUN-3.23 REAMING TOOLS HSS/-CO 5072365
DOR HSCO REAMER 35.0