DORMER B1704.01 REAMER 4.01 MM 5986878


HSS machine drill Dormer

References
dormer:B1704.01
rubix:1066340
ean:7320760132814
Machine Reamer 4.01 mm DIN 212
brand logo
Technical specifications
Nominal diameter (metric)4.01 mm
Total length75 mm
Body materialHSS-E

Product details : DORMER B1704.01 REAMER 4.01 MM 5986878


Technical specifications


Attributes
Nominal diameter (metric)4.01 mm
Total length75 mm
Body materialHSS-E
Show UNSPSC/ECL@SS
£ 32.06 excl. VAT
/ Each
£ 38.47 incl. VAT
  • Usually arrives within 14 working days