Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1342-10.1 REAMING TOOLS HSS/-CO 5071706
TITEX F1342-10.1 REAMING TOOLS HSS/-CO 5071706
HSS machine drill Walter Titex
References
walter titex:
F1342-10.1
rubix:
356A8363
manufacturer :
5071706
ean:
4031132187174
Technical specifications
Nominal diameter (metric)
10.1
mm
Total length
133
mm
Length of cut
38
mm
Product details
Technical specifications
Product details : TITEX F1342-10.1 REAMING TOOLS HSS/-CO 5071706
Technical specifications
Attributes
Nominal diameter (metric)
10.1
mm
Total length
133
mm
Length of cut
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.75
excl. VAT
/
Each
£
48.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-2.81 REAMING TOOLS HSS/-CO 5072323
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 20.0 MM 869715
TITEX F1352HUN-1.42 REAMING TOOLS HSS/-CO 5071983
TITEX F1352HUN-8.03 REAMING TOOLS HSS/-CO 5072883
TITEX F1352HUN-6.95 REAMING TOOLS HSS/-CO 5072775
DORMER B1803.0 REAMER 3.00 MM 5986677
DORMER B16116.0 REAMER 16.00 MM 5986782
TITEX F1352HUN-2.42 REAMING TOOLS HSS/-CO 5072284
DOR CARBIDE REAMER 3.2
TITEX F1352HUN-1.95 REAMING TOOLS HSS/-CO 5072036
TITEX F1352HUN-2.92 REAMING TOOLS HSS/-CO 5072334
DOR HSCO REAMER 16.0
TITEX F1352HUN-6.24 REAMING TOOLS HSS/-CO 5072704
TITEX F1352HUN-5.76 REAMING TOOLS HSS/-CO 5072656
DOR CARBIDE REAMER 3.01