References
Walter Titex:F1352HUN-8.2
Rubix:276A2932
Manufacturer :5072900
EAN:4031132142364

Technical specifications
| Nominal diameter (metric) | 8.2 mm |
|---|---|
| Total length | 117 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-8.2 REAMING TOOLS HSS/-CO 5072900
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 8.2 mm |
|---|---|
| Total length | 117 mm |
| Body material | hss-e |
| Tail diameter | 8 mm |
| Length of cut | 33 mm |
Show UNSPSC/ECL@SS
£ 45.33 excl. VAT
/ Each
£ 54.40 incl. VAT
- Usually arrives within 14 working days