Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1701.49 REAMER 1.49 MM 5986223
DORMER B1701.49 REAMER 1.49 MM 5986223
HSS machine drill Dormer
References
dormer:
B1701.49
rubix:
1066306
ean:
7320760128459
Technical specifications
Nominal diameter (metric)
1.49
mm
Total length
40
mm
Body material
hss-e
Product details
Technical specifications
Product details : DORMER B1701.49 REAMER 1.49 MM 5986223
Technical specifications
Attributes
Nominal diameter (metric)
1.49
mm
Total length
40
mm
Body material
hss-e
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.88
excl. VAT
/
Each
£
40.66
incl. VAT
Usually arrives within 14 working days
Select variants (81)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B44116.0 REAMER 16.00 MM 5987179
DORMER B1227/8 5986467
TITEX F1352HUN-10.38 REAMING TOOLS HSS/-CO 5072079
TITEX F1352HUN-3.83 REAMING TOOLS HSS/-CO 5072425
GUHRING 00405 027.000 REAMER/COUNTERSINK TOOL 9004050270000
WALTER 5071774 F1342 6.00MM S/S CHUCKING REAMER
DOR CARBIDE REAMER 6.02
TITEX F1352HUN-11.92 REAMING TOOLS HSS/-CO 5072233
DORMER B10135.0 REAMER 35.00 MM 5986649
TITEX F1352HUN-6.35 REAMING TOOL 5072715
TITEX F1352HUN-1.9 REAMING TOOLS HSS/-CO 5072031
TITEX F1352HUN-4.58 REAMING TOOLS HSS/-CO 5072500
TITEX F1352HUN-5.58 REAMING TOOLS HSS/-CO 5072638
DOR HSCO REAMER 8.4
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 3/16IN 869698