References
Walter Titex:F1352HUN-1.72
Rubix:356A8588
Manufacturer :5072013
EAN:4031132135885

Technical specifications
| Nominal diameter (metric) | 1.72 mm |
|---|---|
| Total length | 46 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-1.72 REAMING TOOLS HSS/-CO 5072013
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 1.72 mm |
|---|---|
| Total length | 46 mm |
| Body material | hss-e |
| Tail diameter | 1.72 mm |
| Length of cut | 10 mm |
Show UNSPSC/ECL@SS
£ 43.59 excl. VAT
/ Each
£ 52.31 incl. VAT
- Usually arrives within 14 working days