Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-6.24 REAMING TOOLS HSS/-CO 5072704
TITEX F1352HUN-6.24 REAMING TOOLS HSS/-CO 5072704
Machine reamer in HSS
References
walter titex:
F1352HUN-6.24
rubix:
356A9169
manufacturer :
5072704
ean:
4031132140407
Technical specifications
Nominal diameter (metric)
6.24
mm
Total length
101
mm
Length of cut
28
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-6.24 REAMING TOOLS HSS/-CO 5072704
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
6.24
mm
Total length
101
mm
Length of cut
28
mm
Body material
HSS-E
Tail diameter
6.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.33
excl. VAT
/
Each
£
54.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-8 REAMING TOOLS HSS/-CO 5072880
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 24.0 MM 869729
TITEX F1352HUN-3.98 REAMING TOOLS HSS/-CO 5072440
TITEX F1352HUN-3.96 REAMING TOOLS HSS/-CO 5072438
TITEX F1352HUN-11.48 REAMING TOOLS HSS/-CO 5072189
DORMER HSCO REAMER 5.0 B1615.0
DORMER B1613.0 5986835
TITEX F1352HUN-2.28 REAMING TOOLS HSS/-CO 5072270
DORMER B1704.0 REAMER 4.00 MM 5986875
DORMER B1015.0 REAMER 5.00 MM 5986673
TITEX F1352HUN-1.18 REAMING TOOL 5071959
DOR CARBIDE REAMER 9.97
TITEX F1352HUN-4.54 REAMING TOOLS HSS/-CO 5072496
TITEX F1352-10.7 REAMING TOOLS HSS/-CO 5071832
TITEX F1352HUN-7.02 REAMING TOOLS HSS/-CO 5072782