Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1015.0 REAMER 5.00 MM 5986673
DORMER B1015.0 REAMER 5.00 MM 5986673
HSS machine drill Dormer
References
dormer:
B1015.0
rubix:
025528
ean:
7320760181607
Technical specifications
Nominal diameter (metric)
5
mm
Total length
124
mm
Length of cut
44
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B1015.0 REAMER 5.00 MM 5986673
Technical specifications
Attributes
Nominal diameter (metric)
5
mm
Total length
124
mm
Length of cut
44
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.87
excl. VAT
/
Each
£
45.44
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1706.98 REAMER 6.98 MM 5986578
TITEX F1342-3 REAMING TOOL 5071744
TITEX F1352HUN-7.22 REAMING TOOLS HSS/-CO 5072802
DORMER B1704.02 REAMER 4.02 MM 5986881
TITEX F1352HUN-2.67 REAMING TOOLS HSS/-CO 5072309
DORMER B44110.0 REAMER 10.00 MM 5987160
TITEX F1352-3.7 REAMING TOOLS HSS/-CO 5071874
DOR CARBIDE REAMER 17.0
TITEX F1352HUN-3.89 REAMING TOOLS HSS/-CO 5072431
DOR CARBIDE REAMER 5.00
TITEX F1352HUN-8.17 REAMING TOOLS HSS/-CO 5072897
TITEX F1352HUN-10.67 REAMING TOOLS HSS/-CO 5072108
TITEX F1352HUN-9.73 REAMING TOOLS HSS/-CO 5073053
TITEX F1352HUN-8.5 REAMING TOOLS HSS/-CO 5072930
TITEX F1352HUN-7.45 REAMING TOOLS HSS/-CO 5072825