Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1016.0 REAMER 6.00 MM 5986699
DORMER B1016.0 REAMER 6.00 MM 5986699
HSS machine drill Dormer
References
dormer:
B1016.0
rubix:
025530
ean:
7320760181621
Technical specifications
Nominal diameter (metric)
6
mm
Total length
127
mm
Length of cut
47
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B1016.0 REAMER 6.00 MM 5986699
Technical specifications
Attributes
Nominal diameter (metric)
6
mm
Total length
127
mm
Length of cut
47
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.71
excl. VAT
/
Each
£
46.45
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 24.0 MM 869729
DORMER B9018.0 REAMER 8.00 MM 5986543
DOR HSCO REAMER 6.1
GUHRING 00405 007.000 REAMER/COUNTERSINK TOOL 9004050070000
DORMER B101 HSS MTS MACHINE REAMER SPIRAL FLUTES 1 INCH
TITEX F1352HUN-1.14 REAMING TOOLS HSS/-CO 5071955
TITEX F1352HUN-5.52 REAMING TOOLS HSS/-CO 5072594
TITEX F1352HUN-5.47 REAMING TOOLS HSS/-CO 5072589
DORMER HSCO REAMER 4.5 B1804.5
DORMER B9015/16 REAMER 5/16 INCH 5986525
TITEX F1352HUN-8.26 REAMING TOOLS HSS/-CO 5072906
TITEX F1352HUN-10.35 REAMING TOOLS HSS/-CO 5072076
TITEX F1352HUN-8.67 REAMING TOOLS HSS/-CO 5072947
TITEX F1352HUN-3.35 REAMING TOOLS HSS/-CO 5072377
DOR CARBIDE REAMER 15.0