Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-8.6 REAMING TOOLS HSS/-CO 5071923
TITEX F1352-8.6 REAMING TOOLS HSS/-CO 5071923
Machine reamer in HSS
References
walter titex:
F1352-8.6
rubix:
356A8511
manufacturer :
5071923
ean:
4031132186900
Technical specifications
Nominal diameter (metric)
8.6
mm
Body material
HSS-E
Product details
Technical specifications
Product details : TITEX F1352-8.6 REAMING TOOLS HSS/-CO 5071923
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
8.6
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.33
excl. VAT
/
Each
£
37.60
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-7.79 REAMING TOOLS HSS/-CO 5072859
TITEX F1352HUN-2.45 REAMING TOOLS HSS/-CO 5072287
TITEX F1352HUN-1.27 REAMING TOOLS HSS/-CO 5071968
TITEX F1352HUN-4.12 REAMING TOOLS HSS/-CO 5072454
TITEX F1342-1 REAMING TOOLS HSS/-CO 5071695
TITEX F1352HUN-7.38 REAMING TOOLS HSS/-CO 5072818
TITEX F1352HUN-10.13 REAMING TOOLS HSS/-CO 5072054
TITEX F3234-6 REAMING TOOLS HSS/-CO 5073216
DORMER B10123.0 REAMER 23.00 MM 5986568
DORMER HSCO REAMER 2.5 B9532.5
DORMER B1702.0 REAMER 2.00 MM 5986940
DORMER B1708.0 REAMER 8.00 MM 5986622
TITEX F1352HUN-8.55 REAMING TOOLS HSS/-CO 5072935
TITEX F1352HUN-11.45 REAMING TOOLS HSS/-CO 5072186
DOR HSCO REAMER 8.2